Shop G-TEK
See all product information
Create Account
Hi-Vis Seamless Knit Polyester Blend Glove w/PU Coated Flat Grip on Palm&Fingers, Touchscreen, 12PK
- Mfr # HVY713SUTS/S
- Zoro # G824206654
product price:Â
$
41.29
/pk of 12, $3.44/ea
Key Features
Glove Materials
Polyester Spandex
Application
Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HVY713SUTS/S
- Zoro #
- G824206654
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- S
Details
- Glove Materials
- Polyester Spandex
- Application
- Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
- Color
- Hi-Vis Yellow
Description
Seamless knit one-piece polyester/spandex shell offers increased comfort, finger dexterity and breathability, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions. ideal for applications that require dexterity for precise handling, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Hi-Vis coloring makes this product very easy to see, Knit Wrist helps prevent dirt and debris from entering the glove, Washable, resistant to chemicals, water, and ultraviolet light