Shop G-TEK
See all product information
Create Account
Hi-Vis Seamless Knit Polyester Glove w/Hi-Vis Polyurethane Coated Flat Grip on Palm&Fingers, 12PK
- Mfr # 33-425LY/M
- Zoro # G224207329
product price:Â
$
39.49
/pk of 12, $3.29/ea
Key Features
Glove Materials
Polyester
Color
Hi-Vis Yellow
Application
Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-425LY/M
- Zoro #
- G224207329
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
Details
- Glove Materials
- Polyester
- Color
- Hi-Vis Yellow
- Application
- Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Description
Seamless knit polyester shell offers increased comfort, finger dexterity and breathability, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Full hi-vis yellow coloring makes this glove very easy to see, Knit wrist helps prevent dirt and debris from entering the glove, Silicone free, Pair bagged for ease of distribution