Hi-Vis Seamless Knit Polyester Glove with Latex Coated MicroSurface Grip on Palm & Fingers, 12PK
- Mfr # 55-AG317/L
- Zoro # G524211699
product price:Â
$
76.15
/pk of 12, $6.35/ea
Key Features
Application
Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Abrasive Parts and Materials Demolition Masonry and Tile Metal Fastening and Assembly
Glove Size
L
Glove Materials
Polyester
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55-AG317/L
- Zoro #
- G524211699
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Application
- Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Abrasive Parts and Materials Demolition Masonry and Tile Metal Fastening and Assembly
- Glove Materials
- Polyester
- Color
- Hi-Vis Yellow
Description
Seamless knit wooly polyester liner offers increased comfort, finger dexterity and breathability, Latex MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact, Hi-Vis coloring makes this product very easy to see, Breathable glove shell, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Ergonomic shaped curved finger pattern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.