Latex, Crinkle, Palm & Fingers, 3 Abrasion Level, Gray, XL 12 PK

  • Mfr # 39-1310/XL

  • Zoro # G215510384


product price:  $31.19
/pk 12, $2.60/ea

Key Features

Glove Size
X-Large
Color
Gray/Blue
Glove Coating Material
Latex
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
EN 388 Abrasion Level 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-1310/XL
Zoro #
G215510384
UPC #
-
Country of Origin
China

Dimensions

Glove Size
X-Large
Thickness
10 gauge
Glove Length
10 in

Details

Color
Gray/Blue
Glove Coating Material
Latex
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
EN 388 Abrasion Level 1
Glove Coating Finish
Crinkle
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
EN 388 Puncture Level 1
Thumb Style
Wing
Glove Materials
Latex-Coated Cotton/Polyester Blend
Item
Work Gloves, Coated
Cuff Style
Knit Cuff
ANSI/ISEA Cut Level
EN 388 Cut Level 1

Description

Take on heavy-lifting jobs while keeping your hands safe. In addition to excellent cut-, puncture-, abrasion- and tear-resistant performance, these G-Tek GP gloves features a breathable, wicking cotton-polyester shell and a seamless design to provide increased flexibility and enhanced comfort, making them ideal for construction, landscaping, furniture moving and similar applications. Latex-crinkle coating helps you get a good grip on things, in both wet and dry environments. Knit wrist helps prevent dirt and debris from entering your gloves. Machine washable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.