Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Glove, Cut Level A7 , Nitrile , MicroSurface , L 12 PK

  • Mfr # 16-278/L

  • Zoro # G512040874


product price: $277.99
/pk 12, $23.17/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-278/L
Zoro #
G512040874
UPC #
616314412790
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.8 in
Thickness
18 gauge

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
4
Series
16-278
Cuff Style
Elastic
Glove Materials
PolyKor(R) X7(TM) HPPE
ANSI/ISEA Cut Grams
4,726 g
Glove Construction
Seamless Knit
Hand Protection Style
Glove
EN 388 Impact Rated
No
Glove Features
Breathable
Pairs per Package
72
Cuff Color
Brown
Sold As
Pair
Silicone-Free
Yes
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Force
85 N
Palm Type
Coated
ANSI/ISEA Abrasion Cycles
3,965
ANSI/ISEA Puncture Level
3
Latex-Free
No
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
EN 388 Rating
4X42FX
Standards
ANSI/ISEA 105-2016, ASTM D3389-10, ASTM F1342, ASTM F2992-15
Hem Style
Finished
Electrostatic Properties
Conductive
Includes Finger Fourchettes
No
Lint-Free
No
Knit Material Color
Black
Double-Dipped
No
Reversible
No
Finger Coverage
Full Finger
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R) X7(TM) HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.