Shop G-TEK
See all product information
Create Account
Premium Seamless Knit A4 Kevlar Glove with Latex Coated Crinkle Grip on Palm & Fingers, 12PK
Mfr # 09-K1300/L
Zoro # G624201583
product price:Â
$
246.37
/pk 12, $20.53/ea
Free Shipping & Returns
Key Features
Glove Materials
Kevlar
Glove Size
L
Application
Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials Demolition Masonry and Tile Steel Rod and Metal Fastening and Assembly
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09-K1300/L
- Zoro #
- G624201583
- UPC #
- 616314003080
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Glove Materials
- Kevlar
- Application
- Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials Demolition Masonry and Tile Steel Rod and Metal Fastening and Assembly
- Color
- Yellow
Description
Seamless knit construction protects hands without sacrificing comfort or dexterity, Kevlar fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Latex "Crinkle" coated palm, fingertips and full thumb provide superior grip in wet/dry conditions and offers abrasion resistance, Knit wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Launderable for extended life and to reduce replacement costs