Premium Seamless Knit Nylon/Spandex Glove w/Foam Nitrile Coating on Palm&Fingers, Micro Dot Pa, 12PK
- Mfr # 34-840D/XL
- Zoro # G324206734
product price:Â
$
65.15
/pk of 12, $5.43/ea
Key Features
Glove Size
XL
Glove Materials
Nylon Spandex
Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-840D/XL
- Zoro #
- G324206734
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Glove Materials
- Nylon Spandex
- Color
- Dark Gray
Description
Seamless one-piece nylon/spandex shell offers increased comfort, finger dexterity and breathability, Foam nitrile coating is breathable and durable, designed with a cell structure that disperses fluids on contact for an improved grip on dry and slightly oily surfaces, Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Silicone and latex free for safe handling and a skin friendliness, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, Knit wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification. Premium Seamless Knit Nylon/Spandex Glove w/Foam Nitrile Coating on Palm&Fingers,Micro Dot Palm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.