Shop G-TEK
See all product information
Create Account
AR Seamless Knit PolyKor/Aramid Blend Glove with Neoprene Foam Coated Grip on Palm & Fingers, 12PK
- Mfr # 16-AR413/L
- Zoro # G924201498
product price:Â
$
294.99
/pk of 12, $24.58/ea
Free Shipping & Returns
Key Features
Application
Handling and Moving Heavy Materials Maintenance and Repair Operations Operating Heavy Duty Machinery and Tools
Glove Size
L
Glove Materials
PolyKor Aramid
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-AR413/L
- Zoro #
- G924201498
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Application
- Handling and Moving Heavy Materials Maintenance and Repair Operations Operating Heavy Duty Machinery and Tools
- Glove Materials
- PolyKor Aramid
- Color
- Green
Description
Seamless knit construction provides comfort without sacrificing dexterity, PolyKor blended shell with Aramid is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance while providing protection in heat resistant applications, where sparks and heat are present, Black FR neoprene foam coating provides a secure grip in dry, wet and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact, ARC Rating: ATPV 13 cal/cm2, EN 407 tested Limited Flame Spread Level 4, ASTM F1060-08 tested Contact Heat Resistance Level 2, Knit Wrist helps prevent dirt and debris from entering the glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.