Premium Seamless Knit PolyKor Blended Glove w/Foam Nitrile Coated Grip on Palm & Fingers, Touc, 12PK
- Mfr # 16-369/M
- Zoro # G624201033
product price:Â
$
134.99
/pk of 12, $11.25/ea
Free Shipping & Returns
Key Features
Color
Black
Glove Size
M
Glove Materials
PolyKor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-369/M
- Zoro #
- G624201033
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- M
Details
- Color
- Black
- Glove Materials
- PolyKor
Description
Seamless construction offers increased comfort and breathability, PolyKor blended 13G shell provides excellent value, dependable cut resistance and good dexterity , Premium foam nitrile coating is breathable and durable, designed with a cell structure that disperses fluids on contact for an improved grip on dry and slightly oily surfaces, Touchscreen compatible, allowing users to operate a touch screen device without removing gloves, Reinforced thumb crotch provides longer wear life and increased protection, ESD safe construction makes these gloves safe for use with static sensitive materials. , Qualifies for Oeko-Tex Made in Green by using recycled yarn technology, Knit wrist helps prevent dirt and debris from entering the glove. Premium Seamless Knit PolyKor Blended Glove w/Foam Nitrile Coated Grip on Palm & Fingers,Touchscreen,ESD Safe
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.