Shop G-TEK
See all product information
Create Account
Seamless Knit A2 Kevlar Glove with Polyurethane Coated Flat Grip on Palm & Fingers, 12PK
- Mfr # 4122
- Zoro # G024200797
product price:Â
$
125.99
/pk of 12, $10.50/ea
Free Shipping & Returns
Key Features
Application
Thin Coating, Good Grip for High Dexterity Handling Maintenance and Repair Operations Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging
Glove Size
2XL
Glove Materials
Kevlar Spandex
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4122
- Zoro #
- G024200797
- UPC #
- -
- Country of Origin
- China
- Application
- Thin Coating, Good Grip for High Dexterity Handling Maintenance and Repair Operations Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging
- Glove Materials
- Kevlar Spandex
- Color
- Yellow
Dimensions
- Glove Size
- 2XL
Description
Seamless knit construction provides comfort without sacrificing dexterity, Kevlar/Spandex fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Launderable for extended life and to reduce replacement costs, This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (09-K1250V)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.