Shop G-TEK
See all product information
Create Account
Seamless Knit A2 PolyKor Blended Glove with Latex Coated Crinkle Grip on Palm & Fingers, 12PK
- Mfr # 5316
- Zoro # G424201172
product price:Â
$
113.99
/pk of 12, $9.50/ea
Free Shipping & Returns
Key Features
Color
White
Glove Materials
PolyKor
Glove Size
2XL
Application
Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials Demolition Masonry and Tile Steel Rod and Metal Fastening and Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5316
- Zoro #
- G424201172
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Glove Materials
- PolyKor
- Application
- Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials Demolition Masonry and Tile Steel Rod and Metal Fastening and Assembly
Dimensions
- Glove Size
- 2XL
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces - a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion, Complies with FDA food handling requirements 21 CFR 177.2600, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light, Pair bagged retail-ready for ease of distribution
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.