Coated Gloves, Latex, Crinkled, Palm and Fingers, 3 Abrasion Level, Blue/Gray, S 12 PK
- Mfr # 39-C1305/S
- Zoro # G9321623
product price:Â
$
32.15
/pk of 12, $2.68/ea
Key Features
Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39-C1305/S
- Zoro #
- G9321623
- UPC #
- 616314046537
- Country of Origin
- China
- Item
- Coated Gloves
- Color
- Blue/Gray
- Glove Coating Material
- Latex
- Glove Coating Coverage
- Palm and Fingers
- ANSI/ISEA Abrasion Level
- 3
- Silicone-Free
- No
- Glove Coating Finish
- Crinkled
- Standards
- EN388/ANSI/ISEA 105
- Glove Construction
- Seamless Knit
- Resists
- Abrasions, Snags, Punctures
- Application
- Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
- Thumb Style
- Wing
- ANSI/ISEA Puncture Level
- 2
- Suggested Use Environment
- Dry
- Coating Coverage
- Palm
- Glove Materials
- Cotton/Polyester
- Base Coating Material
- Foam Nitrile
- Cuff Style
- Knit
- Series
- G-Tek
- Glove Lining Material
- Cotton/Polyester
Dimensions
- Glove Size
- S
- Thickness
- 10 ga
- Size
- S
Description
G-Tek,Blue Latex Crinkle Grip,PK12, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.