Shop G-TEK
See all product information
Create Account
Seamless Knit A3 PolyKor Blended Glove with Foam Nitrile Coated Grip on Palm & Fingers, 12PK
- Mfr # 5187
- Zoro # G224200672
product price:Â
$
99.25
/pk of 12, $8.27/ea
Key Features
Glove Materials
PolyKor
Color
Salt & Pepper
Glove Size
2XL
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5187
- Zoro #
- G224200672
- UPC #
- -
- Country of Origin
- Viet Nam
- Glove Materials
- PolyKor
- Color
- Salt & Pepper
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Dimensions
- Glove Size
- 2XL
Description
Seamless construction offers increased comfort and breathability, Made with a coreless fiber technology that is free of irritating fiberglass and steel while providing ultimate comfort and protection from cuts, PolyKor blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.