Shop G-TEK
See all product information
Create Account
Seamless Knit A4 PolyKor Xrystal Blended Glove w/NeoFoam Coated Grip on Palm&Fingers, Touchscr, 12PK
- Mfr # 16-X570/S
- Zoro # G624203457
product price:Â
$
162.99
/pk of 12, $13.58/ea
Free Shipping & Returns
Key Features
Glove Materials
PolyKor Xrystal
Application
Secure Dry and Flexible Grip Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging Maintenance and Repair Operations
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-X570/S
- Zoro #
- G624203457
- UPC #
- -
- Country of Origin
- China
- Glove Materials
- PolyKor Xrystal
- Application
- Secure Dry and Flexible Grip Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging Maintenance and Repair Operations
- Color
- Gray
Dimensions
- Glove Size
- S
Description
Seamless construction offers increased comfort and breathability, PolyKor Xrystal is a super tough, durable, cut resistant fiber, NeoFoam offers an incredibly secure grip in dry conditions. a versatile and flexible coating that provides breathability and a high degree of dexterity, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Complies with FDA food handling requirements 21 CFR 177.2600, Silicone free, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light. Seamless Knit A4 PolyKor Xrystal Blended Glove w/NeoFoam Coated Grip on Palm&Fingers,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.