Shop G-TEK
See all product information
Create Account
Seamless Knit A6 PolyKor Blended Glove w/Foam Nitrile Coated Grip on Palm&Fingers, 18Ga, Touchs, 12PK
- Mfr # 16-856/L
- Zoro # G124201557
product price:Â
$
153.99
/pk of 12, $12.83/ea
Free Shipping & Returns
Key Features
Color
Dark Gray
Glove Size
L
Glove Materials
PolyKor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-856/L
- Zoro #
- G124201557
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Color
- Dark Gray
- Glove Materials
- PolyKor
Description
Seamless construction offers increased comfort and breathability, PolyKor shell is a lightweight 18 gauge and provides excellent dexterity, tactile sensitivity and cut resistance. with no glass fiber, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area., The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification. Seamless Knit A6 PolyKor Blended Glove w/Foam Nitrile Coated Grip on Palm&Fingers,18Ga,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.