Shop G-TEK
See all product information
Create Account
Seamless Knit A7 PolyKor Blended Glove w/PU Coated Flat Grip on Palm & Fingers, Touchscreen, 12PK
- Mfr # 23683
- Zoro # G324201845
product price:Â
$
152.99
/pk of 12, $12.75/ea
Free Shipping & Returns
Key Features
Color
Black
Glove Materials
PolyKor
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23683
- Zoro #
- G324201845
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Glove Materials
- PolyKor
Dimensions
- Glove Size
- 2XL
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.