Shop G-TEK
See all product information
Create Account
Seamless Knit A7 PolyKor X7 Blended Glove w/NeoFoam Coated Grip on Palm&Fingers, Touchscreen, 12PK
Mfr # 16-377/XL
Zoro # G124201601
product price:Â
$
290.99
/pk of 12, $24.25/ea
Free Shipping & Returns
Key Features
Color
Black
Application
Secure Dry and Flexible Grip Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging Maintenance and Repair Operations
Glove Size
XL
Glove Materials
PolyKor X7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-377/XL
- Zoro #
- G124201601
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Color
- Black
- Application
- Secure Dry and Flexible Grip Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging Maintenance and Repair Operations
- Glove Materials
- PolyKor X7
Description
Seamless construction offers increased comfort and breathability, PolyKor blended 18G shell with X7 technology is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, NeoFoam offers an incredibly secure grip in dry conditions. a versatile and flexible coating that provides breathability and a high degree of dexterity, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Silicone free, Complies with FDA food handling requirements 21 CFR 177.2600, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.