Shop PIP

Coated Gloves, Latex, Crinkled, Palm and Fingers, 3 Abrasion Level, Blue/Gray, S 12 PK

  • Mfr # 39-C1300/S
  • Zoro # G0660497

product price: 
$
53.99
/pk of 12, $4.50/ea

Key Features

Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
39-C1300/S
Zoro #
G0660497
UPC #
616314003028
Country of Origin
China
Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkled
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Thumb Style
Wing
Resists
Abrasions, Snags, Punctures
Suggested Use Environment
Dry
Application
Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
Base Coating Material
Foam Nitrile
Glove Materials
Cotton/Latex/Polyester
Latex-Free
No
Glove Material Color
Gray
Glove Hand Style
Left and Right
Glove Coating Color
Blue
Biodegradable
Non-Biodegradable
Cuff Style
Knit Wrist
Touchscreen Compatible
No
Brand and Series
PIP G-Tek(R) GP(TM)
Series
G-Tek(R) GP(TM)
Anti-Static
No
Glove Lining Material
Cotton/Polyester
Knit Material Color
Gray
Knit Material
Cotton, Latex, Polyester

Dimensions

Glove Size
S
Thickness
10 ga
Glove Length
9 1/2"
Size
S

Description

Coated Gloves, Glove Style Knit, Knit Material Cotton, Latex, Polyester, ANSI/ISEA Abrasion Level Not Rated, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.