Shop G-TEK
See all product information
Create Account
Seamless Knit Engineered Yarn Glove with Polyurethane Coated Grip, Touchscreen
- Mfr # 270021
- Zoro # G224213085
product price:Â
$
4.15
/pr
Sold in multiples of 10Â prs for
$41.50
Key Features
Color
Black
Glove Materials
Nylon Spandex
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270021
- Zoro #
- G224213085
- UPC #
- 748322809993
- Country of Origin
- China
- Color
- Black
- Glove Materials
- Nylon Spandex
Dimensions
- Glove Size
- L
Description
Seamless construction offers increased comfort and breathability, Lightweight 18-gauge engineered blended liner provides excellent dexterity, tactile sensitivity, and cut resistance, Polyurethane is thin, yet durable and provides excellent tactility, abrasion resistance and grip on dry surfaces, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Silicone free for smudge free handling, ESD safe construction makes these gloves safe for use with static sensitive materials, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, Complies with FDA food handling requirements 21 CFR, Part 177, Knit Wrist helps prevent dirt and debris from entering the glove
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.