Seamless Knit HPPE Blend with Nitrile Grip and TPR Impact Protection
- Mfr # 4524
- Zoro # G324205775
product price:Â
$
31.15
/pr
Sold in multiples of 12Â prs for
$373.80
Key Features
Glove Size
2XL
Glove Materials
HPPE
Color
Hi-Vis Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4524
- Zoro #
- G324205775
- UPC #
- -
- Country of Origin
- China
- Glove Materials
- HPPE
- Color
- Hi-Vis Green
Dimensions
- Glove Size
- 2XL
Description
High performance polyethylene (HPPE) fiber shell is light-weight and provides excellent dexterity, tactile sensitivity and cut resistance, MicroSurface nitrile-coated padded palm for enhanced wet & dry grip, Thermoplastic rubber (TPR) molded finger, thumb and back of hand guards for maximum protection, Reinforced leather between thumb and index finger, Extended wrist, Hook and loop closure for easy on/off and a secure fit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.