Shop G-TEK
See all product information
Create Account
Seamless Knit HPPE Blend with Nitrile Grip and TPR Impact Protection
- Mfr # 4531
- Zoro # G824204292
product price:Â
$
34.15
/pr
Sold in multiples of 12Â prs for
$409.80
Key Features
Glove Materials
HPPE
Glove Size
M
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4531
- Zoro #
- G824204292
- UPC #
- -
- Country of Origin
- China
- Glove Materials
- HPPE
- Color
- Hi-Vis Orange
Dimensions
- Glove Size
- M
Description
High performance polyethylene (HPPE) fiber shell is light-weight and provides excellent dexterity, tactile sensitivity and cut resistance, MicroSurface nitrile-coated padded palm for enhanced wet & dry grip, Thermoplastic rubber (TPR) molded finger, thumb and back of hand guards for maximum protection, Reinforced leather between thumb and index finger, Extended wrist, Hook and loop closure for easy on/off and a secure fit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.