Seamless Knit Kevlar Blended Glove with Foam Nitrile Coating on Palm & Fingers, 12PK
- Mfr # 4180
- Zoro # G224201419
product price:Â
$
445.99
/pk of 12, $37.17/ea
Free Shipping & Returns
Key Features
Glove Size
XL
Color
Yellow
Glove Materials
Kevlar
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4180
- Zoro #
- G224201419
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
- Glove Materials
- Kevlar
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Dimensions
- Glove Size
- XL
Description
Seamless knit construction provides comfort without sacrificing dexterity, Kevlar fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip , Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.