Shop G-TEK
See all product information
Create Account
Seamless Knit Nylon Glove with Latex Coated Crinkle Grip on Palm & Fingers, 13 Gauge, 12PK
- Mfr # 713SLC/M
- Zoro # G124202301
product price:Â
$
34.35
/pk of 12, $2.86/ea
Key Features
Color
Light Gray
Glove Materials
Nylon
Glove Size
M
Application
Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Abrasive Parts and Materials Demolition Masonry and Tile Metal Fastening and Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713SLC/M
- Zoro #
- G124202301
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Light Gray
- Glove Materials
- Nylon
- Application
- Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Abrasive Parts and Materials Demolition Masonry and Tile Metal Fastening and Assembly
Dimensions
- Glove Size
- M
Description
Seamless nylon knit shell is comfortable and flexible, Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces - a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion, Breathable glove shell, Ergonomic shaped curved finger pattern, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.