Seamless Knit Nylon Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers, Vend-Ready
- Mfr # 34-500V/XXL
- Zoro # G424205309
product price:Â
$
4.39
/pr
Sold in multiples of 6Â prs for
$26.34
Key Features
Glove Materials
Nylon
Color
Blue
Glove Size
2XL
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-500V/XXL
- Zoro #
- G424205309
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
Details
- Glove Materials
- Nylon
- Color
- Blue
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Description
Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace, Seamless knit nylon shell offers increased comfort, finger dexterity and breathability, Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact, Breathable glove shell, Washable, resistant to chemicals, water, and ultraviolet light, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.