Shop G-TEK
See all product information
Create Account
Seamless Knit Polyester Glove with Double Dipped Latex Sandy Foam Grip, 3/4 Dip, 12PK
- Mfr # 713BLDD/2XL
- Zoro # G024205167
product price:Â
$
45.39
/pk of 12, $3.78/ea
Key Features
Glove Size
2XL
Glove Materials
Polyester
Color
Blue
Application
Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Abrasive Parts and Materials Demolition Masonry and Tile Metal Fastening and Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713BLDD/2XL
- Zoro #
- G024205167
- UPC #
- -
- Country of Origin
- China
- Glove Materials
- Polyester
- Color
- Blue
- Application
- Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Abrasive Parts and Materials Demolition Masonry and Tile Metal Fastening and Assembly
Dimensions
- Glove Size
- 2XL
Description
Seamless knit polyester shell offers increased comfort, finger dexterity and breathability, Latex sandy coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact, Knit wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.