Neoprene Coated Glove with Interlock Liner and Etched Rough Finish, 12", 12PK
- Mfr # 9940
- Zoro # G824207736
product price:Â
$
251.99
/pk of 12, $21.00/ea
Free Shipping & Returns
Key Features
Application
Petrochemical Refining Material Handling Degreasing Chemical Handling Plating Galvanizing
Glove Materials
Interlock
Glove Size
L
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9940
- Zoro #
- G824207736
- UPC #
- 616314014369
- Country of Origin
- Sri Lanka
- Application
- Petrochemical Refining Material Handling Degreasing Chemical Handling Plating Galvanizing
- Glove Materials
- Interlock
- Color
- Black
Dimensions
- Glove Size
- L
Description
Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils, Multi-dip process provides fully liquid-proof protection, Etched rough finish has excellent non-slip grip and cut resistance, Gauntlet cuff for added forearm protection, Black color hides dirt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.