Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Gel, G2, Ultra Fine, Bk, PK24

  • Mfr # 31277BD

  • Zoro # G7877998


product price: $44.99
/pk 24, $1.87/ea

Key Features

Pen Type
Ball Point
Point Size
0.38mm
Point Type
Ultra Fine
Grip
Contoured, Latex-free
Features
Smear Proof Ink, Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31277BD
Zoro #
G7877998
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.38mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Point Type
Ultra Fine
Grip
Contoured, Latex-free
Features
Smear Proof Ink, Water Resistant
Barrel Color
Clear

Description

Pen,Gel,G2,Ultra Fine,Bk,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.