Zoro Homepage

Pen, Gel, G2, Ultra Fine, Rd, PK24

  • Mfr # 31279BD

  • Zoro # G7878110


product price: $50.25
/pk 24, $2.09/ea

Key Features

Ink Color
Red
Pen Type
Ball Point
Point Size
0.38mm
Point Type
Ultra Fine
Grip
Latex-free, Contoured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31279BD
Zoro #
G7878110
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.38mm

Details

Ink Color
Red
Pen Type
Ball Point
Item
Retractable Pen
Point Type
Ultra Fine
Grip
Latex-free, Contoured
Barrel Color
Clear
Features
Water Resistant, Smear Proof Ink

Description

Pen,Gel,G2,Ultra Fine,Rd,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.