Zoro Homepage

CentroOne US 4ft 9,000 4kK, Metallic

  • Mfr # 8210194

  • Zoro # G713986674


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Lumens
9000 lm
Fixture Voltage
120V AC
Color Temperature
4000K
Max. Fixture Wattage
55W
Length
46.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210194
Zoro #
G713986674
UPC #
-
Country of Origin
Israel

Dimensions

Length
46.09 in
Width
10.08 in
Depth
2.36 in

Details

Lumens
9000 lm
Fixture Voltage
120V AC
Color Temperature
4000K
Max. Fixture Wattage
55W
Fixture Shape
Rectangular
Includes
Driver and Mounting clips
Fixture Mounting Type
Recessed , Surface Mount, Suspended
Housing Material
Aluminium
Housing Color
Metallic
Finish
Electrostatic Powder Coating

Description

CentroOne is an high-efficiency linear luminaire with special optical system.Range of powers is in between 65W 4ft long to 185w 6ft long with 120Lm/w. Centro One designed to illuminate halls, factories, warehouses and large spaces. For exterior installation close to the ceiling


  • High Lumen Per Watt
  • CRI > 80
  • Low Maintenance
  • Reliable
  • Easy to Install
  • Surface Mount, Suspended
  • Comply with Energy Star

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.