Zoro Homepage

10 in. Air Tite Take Off With Damper

  • Mfr # ATTOD10

  • Zoro # G215575413


product price: $22.39
/ea
Sold in multiples of 6 for $134.34

Key Features

Width
13 in
Length
13 in
Depth
6 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATTOD10
Zoro #
G215575413
UPC #
50206032503
Country of Origin
United States

Dimensions

Width
13 in
Length
13 in
Depth
6 in

Details

Material
Galvanized Steel

Description

The Master Flow Air-Tite 10 in. Take-Off provides an airtight seal when connecting insulated flexible duct or round pipe to a flat surface. This take-off can be used to redirect air from any side of the plenum or to transition from a rectangular pipe run. The built in damper allows adjusting air flow in the duct run. The Air-Tite Take-Off can be installed with sheet metal screws sold separately and is suitable for most HVAC applications.


  • Connects insulated flexible duct or round pipe to a flat surface
  • Built-in damper
  • Can be used to route air from any side of the plenum or to transition from a rectangular pipe run
  • Install with sheet metal screws (not included)
  • Fits most HVAC types for universal application
  • Tacky gasket helps create a secure, airtight seal
  • Seal seams with code-approved mastic, sealant or duct tape (sold separately)
  • Seal seams with code-approved mastic, sealant or duct tape (sold separately)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.