
10 in. to 8 in. Galvanized Steel Round Reducer/increaser
Mfr # R10X8
Zoro # G715575531
product price: $18.65
/eaSold in multiples of 6 for $111.90
Key Features
Width
9.85 in
Length
9.85 in
Depth
8.55 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R10X8
Zoro #
G715575531
UPC #
050206926109
Country of Origin
United States
Dimensions
Width
9.85 in
Length
9.85 in
Depth
8.55 in
Details
Material
Galvanized Steel
Description
The Master Flow 10 in. x 8 in. Round Reducer is made of galvanized steel. It features hemmed collar edges for enhanced strength and a secure fit. The reducer is used to transition from a 10 in. pipe to a 8 in. pipe in an HVAC system. It is suitable for most HVAC applications.
- 30-Gauge, galvanized steel construction for durability
- Hemmed collar edges for an improved fit and increased strength
- Connects 10 in. pipe to 8 in. pipe in duct run
- Seal seams with code-approved mastic, sealant or duct tape (sold separately)
- Always insulate ductwork for greater system efficiency and comfort (insulation not included)
- Hemmed collar edges to provide strength and a snug fit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.