
10 in. x 10 in. to 8 in. Universal Register Box
Mfr # RB10X10X8
Zoro # G915575522
product price:Â $20.99
/ea
Sold in multiples of 6 for $125.94
Key Features
Width
9.75 in
Length
10.9 in
Depth
9.25 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RB10X10X8
Zoro #
G915575522
UPC #
050206926444
Country of Origin
United States
Dimensions
Width
9.75 in
Length
10.9 in
Depth
9.25 in
Details
Material
Galvanized Steel
Description
The Master Flow 10 in. x 10 in. x 8 in. Universal Register Box can be installed with sheet metal screws. This universal register box is made of galvanized steel. It creates a straight in-line transition from round pipe or insulated flexible duct to an air register or grille.
- Galvanized steel construction
- Creates a straight (in-line) transition from 8 in. round pipe or insulated flexible duct to a 10 in. x 10 in. air register or grille
- Can be installed with sheet metal screws (not included)
- Always seal seams with building code-approved sealant or duct tape (not included)
- Always insulate ductwork for greater system efficiency and comfort (insulation not included)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.