10 in. x 6 in. Ductboard R6 Insulated Register Box

  • Mfr # DIRB10X6

  • Zoro # G415575381


product price:  $28.49
/ea
Sold in multiples of 6 for $170.94

Key Features

Width
14.2 in
Length
12 in
Material
Galvanized Steel & Ductboard
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIRB10X6
Zoro #
G415575381
UPC #
050206929742
Country of Origin
United States

Dimensions

Width
14.2 in
Length
12 in
Depth
4.5 in

Details

Material
Galvanized Steel & Ductboard

Description

This Master Flow 10 in. x 6 in. Duct Board Insulated Register Box - R6 features R6 fiberglass insulation to help provide high thermal efficiency, control condensation and absorb system noise. The box is ideal for helping you connect round pipe or insulated flexible duct to an air register or grill pipe, duct, air register and grill not included. It is pre-wrapped and ready to install for easy installation.


  • Use to connect round pipe or insulated flexible duct to an air register or grill (pipe, duct, air register and grill not included)
  • Insulation lining helps absorb system noise and helps control condensation
  • R6 fiberglass insulation helps provide high thermal efficiency
  • Pre-wrapped and ready to install for easy installation
  • Seal seams with code-approved mastic, sealant or duct tape (mastic, sealant and duct tape not included)
  • Versatile box works with multiple collar sizes (not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.