
10 in. x 6 in. to 6 in. End Register Box
Mfr # ERB10X6X6
Zoro # G615575433
product price:Â $17.99
/ea
Sold in multiples of 6 for $107.94
Key Features
Width
9 in
Length
14 in
Depth
6 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERB10X6X6
Zoro #
G615575433
UPC #
050206928721
Country of Origin
United States
Dimensions
Width
9 in
Length
14 in
Depth
6 in
Details
Material
Galvanized Steel
Description
This Master Flow 10 in. x 6 in. x 6 in. End Register Box is great for creating a transition from the system run to an air register when the opening in your floor runs parallel to the floor joists and header. Connects to 6 in. flexible duct or round Pipe. Accepts a 10 in. x 6 in. grille.
- Galvanized steel construction
- Creates a right-angle, center-end transition from the system run to an air register
- Ideal for use in situations where the opening in the floor runs parallel to the floor joists and header
- Installs with sheet metal screws
- Insulate ductwork for system efficiency and comfort
- Seal seams with code-approved sealant or duct tape (not included)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.