
10 in. x 6 in. x 6 in. 90 Degree Register Box
Mfr # 90RB10X6X6
Zoro # G815575417
product price:Â $16.55
/ea
Sold in multiples of 8 for $132.40
Key Features
Width
10.9 in
Length
13 in
Depth
6.35 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90RB10X6X6
Zoro #
G815575417
UPC #
050206927908
Country of Origin
United States
Dimensions
Width
10.9 in
Length
13 in
Depth
6.35 in
Details
Material
Galvanized Steel
Description
The Master Flow 10 in. x 6 in. x 6 in. 90 degree Register Box is made of galvanized steel. It creates a right-angle transition from round pipe or insulated flexible duct to an air register or grille. This register box can be installed using sheet metal screws. It is suitable for most HVAC applications.
- Made of galvanized steel
- Creates a right-angle transition from 6 in. round pipe or insulated flexible duct to a 10 in. x 6 in. air register or grille
- Install with sheet metal screws (not included)
- Always seal seams with code-approved mastic, sealant or duct tape (not included)
- Always insulate ductwork for greater system efficiency and comfort (insulation not included)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.