
12 in. x 4 in. to 6 in. Universal Register Box
Mfr # RB12X4X6
Zoro # G215575536
product price:Â $14.69
/ea
Sold in multiples of 9 for $132.21
Key Features
Width
12.05 in
Length
7.2 in
Depth
8.85 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RB12X4X6
Zoro #
G215575536
UPC #
050206927007
Country of Origin
United States
Dimensions
Width
12.05 in
Length
7.2 in
Depth
8.85 in
Details
Material
Galvanized Steel
Description
Register Boxes create a straight in-line transition from round pipe or insulated flexible duct to an air register or grill. Available in an assortment of configurations. This particular item transitions from 12 in. X 4 in. register to a 6 in. pipe or flexible duct.
- Galvanized steel construction
- Always seal seams with building code approved sealant or duct tape
- Install with sheet metal screws
- Always insulate ductwork for greater system efficiency and comfort
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.