12 in. x 4 in. x 6 in. 90 Degree Register Box

  • Mfr # 90RB12X4X6

  • Zoro # G715575494


product price:  $15.85
/ea
Sold in multiples of 6 for $95.10

Key Features

Width
12.5 in
Length
7.8 in
Material
Galvanized Steel
Depth
9.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90RB12X4X6
Zoro #
G715575494
UPC #
050206928080
Country of Origin
United States

Dimensions

Width
12.5 in
Length
7.8 in
Depth
9.85 in

Details

Material
Galvanized Steel

Description

The Master Flow 12 in. x 4 in. x 6 in. 90 Register Box is designed for 6 in. round ducts. This 30-Gauge register box is made of zinc-coated galvanized steel. This register box has a maximum temperature rating of up to 390F and a minimum temperature of as low as -100 degree F.


  • Made of galvanized steel
  • Designed for 6 in. round ducts
  • Install with sheet metal screws (not included)
  • Always seal seams with code-approved mastic, sealant or duct tape (not included)
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.