12 in. x 6 in. Ductboard R6 Insulated Register Box

  • Mfr # DIRB12X6

  • Zoro # G415575527


product price:  $29.65
/ea
Sold in multiples of 6 for $177.90

Key Features

Width
10.05 in
Length
16.05 in
Material
Galvanized Steel & Ductboard
Depth
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIRB12X6
Zoro #
G415575527
UPC #
050206929841
Country of Origin
United States

Dimensions

Width
10.05 in
Length
16.05 in
Depth
4.6 in

Details

Material
Galvanized Steel & Ductboard

Description

The Master Flow 12 in. x 6 in. Duct Board Insulated Register Box - R6 helps you connect round pipe or insulated flexible duct to a grill or air register with ease pipe, duct, grill and air register not included. This box is pre-wrapped with R6 fiberglass insulation to offer you an easy installation and provide high thermal efficiency. This box is compatible with a variety of collar sizes for your convenience.


  • Use to connect round pipe or insulated flexible duct to an air register or grill (pipe, duct, air register and grill not included)
  • Insulation lining helps absorb system noise and helps control condensation
  • R6 fiberglass insulation helps provide high thermal efficiency
  • Pre-wrapped and ready to install for easy installation
  • Seal seams with code-approved mastic, sealant or duct tape (mastic, sealant and duct tape not included)
  • Versatile box works with multiple collar sizes (not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.