12 in. x 6 in. to 6 in. Universal Register Box

  • Mfr # RB12X6X6

  • Zoro # G115575537


product price:  $15.95
/ea
Sold in multiples of 6 for $95.70

Key Features

Width
12.5 in
Length
7.15 in
Material
Galvanized Steel
Depth
8.45 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB12X6X6
Zoro #
G115575537
UPC #
050206927106
Country of Origin
United States

Dimensions

Width
12.5 in
Length
7.15 in
Depth
8.45 in

Details

Material
Galvanized Steel

Description

The Master Flow 12 in. x 6 in. x 6 in. Universal Register Box is used to create a straight in-line transition from round pipe or insulated flexible duct to an air register or grille. It is made of 30-Gauge, galvanized steel to provide strength and durability. This universal register box can be installed with sheet-metal screws.


  • Galvanized steel construction
  • Designed to create a straight (in-line) transition from 6 in. round pipe or insulated flexible duct to a 12 in. x 6 in. air register or grille
  • Use sheet-metal screws for an easy installation (screws not included)
  • Always seal seams with building code-approved sealant or duct tape (not included)
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)
  • Maximum temperature rating of 390 degree F, minimum temperature rating of -100 degree F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.