Zoro Homepage

14 in. Starting Collar With Damper

  • Mfr # DSCFD14

  • Zoro # G415575411


product price: $48.49
/ea
Sold in multiples of 6 for $290.94

Key Features

Width
16 in
Length
16 in
Material
Galvanized Steel
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSCFD14
Zoro #
G415575411
UPC #
050206032275
Country of Origin
United States

Dimensions

Width
16 in
Length
16 in
Depth
6 in

Details

Material
Galvanized Steel

Description

The Master Flow 14 in. Starting Collar with Damper is suitable for most HVAC applications. It provides a transition from a flat surface like a plenum made from metal, duct board or insulated to round pipe or insulated flexible duct. The installed damper helps to control airflow in the run of pipe. This galvanized steel starting collar can be used with duct board, an internally lined or unlined plenum. It features extra-long tabs to fit most duct board thicknesses.


  • Connects round pipe or insulated flexible duct to a flat surface to start a duct run
  • Fits most HVAC types for universal application
  • Can be used with an internally lined or unlined plenum
  • Extra-long tabs to fit most duct board thicknesses through 1-1/2 in. (or R-6 value)
  • Seal seams with code-approved mastic, sealant or duct tape (sold separately)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.