
14 in. x 6 in. to 8 in. Universal Register Box
Mfr # RB14X6X8
Zoro # G515575496
product price:Â $19.29
/ea
Sold in multiples of 8 for $154.32
Key Features
Width
12 in
Length
14 in
Depth
8 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB14X6X8
Zoro #
G515575496
UPC #
050206927403
Country of Origin
United States
Dimensions
Width
12 in
Length
14 in
Depth
8 in
Details
Material
Galvanized Steel
Description
The Master Flow 14 in. x 6 in. x 8 in. Universal Register Box creates a straight in-line transition from round pipe or insulated flexible duct to an air register or grille. It can be installed with sheet metal screws. It is suitable for most HVAC applications. This universal register box is made of galvanized steel.
- Galvanized steel construction
- Creates a straight (in-line) transition from 8 in. round pipe or insulated flexible duct to a 14 in. x 6 in. air register or grille
- Install with sheet metal screws (not included)
- Always seal seams with building code-approved sealant or duct tape (not included)
- Always insulate ductwork for greater system efficiency and comfort (insulation not included)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.