1500 CFM Black Power Roof Mount Attic Fan with Humidistat/Thermostat

  • Mfr # ERV6BLHT

  • Zoro # G214502786


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Type
Electric Attic Fan
Fits Duct Dia. (In.)
15
Housing Height (In.)
10 in
Housing Width (In.)
25 in
Housing Depth (In.)
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERV6BLHT
Zoro #
G214502786
UPC #
50206036075
Country of Origin
United States

Dimensions

Fits Duct Dia. (In.)
15
Housing Height (In.)
10 in
Housing Width (In.)
25 in
Housing Depth (In.)
25 in

Details

Type
Electric Attic Fan
Housing Material
Galvanized Steel
Amps
1.65 A
CFM @ 0.200-In. SP
1500
Mounting Location
Roof Mount

Description

Get your attic to feel cooler with this GAF Master Flow gable-mount attic fan. Made for attics up to 2,800 sq. ft., it features a high-efficiency motor with an adjustable thermostat to help you with energy savings. The heavy-duty internal screen keeps animals out. Galvanized steel construction makes it built to last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.