1500 CFM Shingle Match Weathered Wood Power Roof Mount Attic Fan with Humidistat/Thermostat
- Mfr # ERV6SMWWHT
- Zoro # G214502762
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Type
Electric Attic Fan
Fits Duct Dia. (In.)
15
Housing Height (In.)
10 in
Housing Width (In.)
25 in
Housing Depth (In.)
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ERV6SMWWHT
- Zoro #
- G214502762
- UPC #
- 50206036204
- Country of Origin
- United States
Dimensions
- Fits Duct Dia. (In.)
- 15
- Housing Height (In.)
- 10 in
- Housing Width (In.)
- 25 in
- Housing Depth (In.)
- 25 in
Details
- Type
- Electric Attic Fan
- Housing Material
- Galvanized Steel
- CFM @ 0.200-In. SP
- 1500
- Mounting Location
- Roof Mount
- Amps
- 1.65 A
Description
The GAF Master Flow ERV6 Power Roof Vent with built-in humistat/thermostat is a great overall investment in attic ventilation. It can efficiently remove a larger volume of hot and/or humid air from your attic when compared to static ventilation. This in turn can help save money on your heating and cooling costs. The ERV6 model Power Roof Mount Vent can move air at a rate of up to 1500 cu. ft. per-minute. It is designed for attic spaces up to 2800 sq. ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.