Shop PANASONIC
See all product information
Create Account
Exhaust Fan, 4 3/4" H, 7 7/8" W, 120V AC
- Mfr # FV-0709VB1
- Zoro # G422982240
product price:Â
$
79.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
HVI
Vent Design
Ducted
Overall Width
7 7/8 in
Maximum Airflow
90 cfm
Overall Height
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FV-0709VB1
- Zoro #
- G422982240
- UPC #
- 885170415249
- Country of Origin
- Mexico
- Standards
- HVI
- Vent Design
- Ducted
- Maximum Airflow
- 90 cfm
- Nameplate Voltage
- 120V AC
- Frequency
- 60 Hz
- Duct Shape
- Round
- Full Load Current
- 0.25 A
- Item
- Exhaust Fan
- Maximum Noise Level
- 0.7 sones
- Number of Speeds
- 2
- Noise Level @ 0.100 in SP @ 5 ft
- 1.3 sones
- Grille Material
- ABS
- Discharge Direction
- Horizontal
- Housing Material
- Aluminum Alloy
- Grille Color
- White
- Phase
- 1
- Includes Grill
- Yes
Dimensions
- Overall Width
- 7 7/8 in
- Overall Height
- 4 3/4 in
- Duct Width
- 4 in
- Overall Depth
- 7 7/8 in
- Grille Length
- 13 in
- Duct Height
- 4 in
- Grille Width
- 13 in
- Duct Diameter
- 4 in
Description
Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Material Aluminum Alloy, Heater Not Applicable, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Not Applicable, Mounting Location Ceiling, Maximum Airflow 90 cfm, Exhaust Airflow @ 0.000 in SP Not Applicable, Maximum Noise Level 0.7 sones, Noise Level @ 0.100 in SP @ 5 ft 1.3 sones, Maximum Coverage Area Not Applicable, Number of Speeds 2, Overall Depth 7 7/8 in, Overall Height 4 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.