
1500 CFM Weathered Wood Power Roof Mount Attic Fan with Humidistat/Thermostat
Mfr # ERV6WWHT
Zoro # G914502765
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Type
Electric Attic Fan
Housing Height (In.)
9 in
Housing Width (In.)
25 in
Housing Depth (In.)
25 in
Housing Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERV6WWHT
Zoro #
G914502765
UPC #
050206102152
Country of Origin
United States
Dimensions
Housing Height (In.)
9 in
Housing Width (In.)
25 in
Housing Depth (In.)
25 in
Details
Type
Electric Attic Fan
Housing Material
Galvanized Steel
Mounting Location
Roof Mount
Description
The GAF Master Flow ERV6 Power Roof Vent with built-in humistat/thermostat is a great overall investment in attic ventilation. It can efficiently remove a larger volume of hot and/or humid air from your attic when compared to static ventilation. This in turn can help save money on your heating and cooling costs. The ERV6 model Power Roof Mount Vent can move air at a rate of up to 1500 cu. ft. per minute. It is designed for attic spaces up to 2800 sq. ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.