Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in. x 8 in. Aluminum Under Eave Soffit Vent in Mill

  • Mfr # EAC16X8

  • Zoro # G614502782


product price: $4.79
/ea
Sold in multiples of 36 for $172.44

Key Features

Damper Shape
Rectangular
Mount
Soffits
Overall Length
0.25 in
Overall Width
16 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAC16X8
Zoro #
G614502782
UPC #
50206121016
Country of Origin
United States

Dimensions

Overall Length
0.25 in
Overall Width
16 in
Overall Height
8 in
Width (In.)
7

Details

Damper Shape
Rectangular
Mount
Soffits
Material
Aluminum
Includes
Yes
Finish
Silver
Features
UV Resistant;Built-in Screen;Corrosion Resistant; No
Type
Soffit; Under Eave Soffit Vent

Description

The GAF Master Flow Aluminum Under Eave Soffit Vent is an easy-to-install option for providing critical intake ventilation at the soffit or under-eave portion of the roof. 1-piece louvered construction includes screen. Each vent offers a full 50 sq. in. of Net Free Ventilating Area NFA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.