Zoro Homepage

1.75 in. W x 100 yd. Woven Vinyl Hanger Strap

  • Mfr # HS1.75WV

  • Zoro # G115575469


product price: $27.75
/ea
Sold in multiples of 12 for $333.00

Key Features

Width
8.5 in
Length
8.5 in
Material
Vinyl
Depth
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1.75WV
Zoro #
G115575469
UPC #
050206955062
Country of Origin
United States

Dimensions

Width
8.5 in
Length
8.5 in
Depth
1.9 in

Details

Material
Vinyl

Description

Woven Vinyl Hanger Straps are used to hang insulated flexible duct, round pipe or rectangular duct. This helps prevent the duct system from sagging over long runs.


  • Installs with sheet metal screws
  • Can be installed using nails or screws
  • Meets all codes for 1-3/4 in. strap needs
  • Can be cut with knife or scissors
  • Can be used for multiple HVAC projects
  • Product may be gray or black in color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.