
10 in. x 10 in. Ductboard R6 Insulated Register Box
Mfr # DIRB10X10
Zoro # G015575361
product price:Â $26.69
/ea
Sold in multiples of 6 for $160.14
Key Features
Width
14.25 in
Length
14.1 in
Depth
4.75 in
Material
Galvanized Steel & Ductboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DIRB10X10
Zoro #
G015575361
UPC #
050206929940
Country of Origin
United States
Dimensions
Width
14.25 in
Length
14.1 in
Depth
4.75 in
Details
Material
Galvanized Steel & Ductboard
Description
The Master Flow 10 in. x 10 in. Duct Board Insulated Register Box - R6 is pre-wrapped with R6 fiberglass insulation to help provide high thermal efficiency. Use this register box to transition from round pipe or insulated flexible duct to a grill or air register pipe, duct, grill and air register not included. This versatile box is compatible with multiple collar sizes for your convenience.
- Use to connect round pipe or insulated flexible duct to an air register or grill (pipe, duct, air register and grill not included)
- Insulation lining helps absorb system noise and helps control condensation
- R6 fiberglass insulation helps provide high thermal efficiency
- Pre-wrapped and ready to install for easy installation
- Seal seams with code-approved mastic, sealant or duct tape (mastic, sealant and duct tape not included)
- Versatile box works with multiple collar sizes (not included)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.