
18 in. Flexible Duct and Sheet Metal Connector Splice Collar
Mfr # FC18
Zoro # G715575432
product price: $28.25
/eaSold in multiples of 6 for $169.50
Key Features
Width
18 in
Length
18 in
Depth
6 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC18
Zoro #
G715575432
UPC #
050206034408
Country of Origin
United States
Dimensions
Width
18 in
Length
18 in
Depth
6 in
Details
Material
Galvanized Steel
Description
Master Flow Flexible Duct and Sheet Metal Connector Splice Collar serve as a coupling between two sections of insulated flexible duct. Both ends of the connector have a bead to provide adequate holding power. Each end is also crimped to ensure an easy fit every time.
- 2 stop beads provide adequate holding power for 2 separate tie straps
- Crimped on both sides for an easy fit
- Always seal seams with code approved mastic, sealant or duct tape (not included)
- Install with sheet metal screws
- Features a maximum temperature rating of 390°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.