8 in. x 4 in. to 4 in. Insulated Register Box

  • Mfr # IRB8X4X4

  • Zoro # G815575363


product price:  $22.99
/ea
Sold in multiples of 6 for $137.94

Key Features

Width
11.2 in
Length
7.2 in
Material
Galvanized Steel & Duct liners
Depth
7.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IRB8X4X4
Zoro #
G815575363
UPC #
050206929100
Country of Origin
United States

Dimensions

Width
11.2 in
Length
7.2 in
Depth
7.55 in

Details

Material
Galvanized Steel & Duct liners

Description

The Master Flow 8 in. x 4 in. x 4 in. Insulated Register Box is designed for durability. This register box is made of zinc-coated, 30-gauge galvanized steel. The 1 in. fiberglass insulation helps reduce HVAC system noise and absorb condensation for a quiet and efficient system. This register box can be installed with sheet metal screws.


  • Made of 30-Gauge galvanized steel
  • Pre-insulated no need to wrap
  • 1 in. fiberglass insulation lining and vapor barrier helps absorb HVAC system noise and control condensation
  • R4 insulating value
  • Seal seams with code-approved mastic, sealant or duct tape (sold separately)
  • Install with sheet metal screws

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.